The store will not work correctly in the case when cookies are disabled.
Select 17mm External Circlip - Pack of 50
Unit Price - 1 + £5.42 £4.52
- 5 + £5.15 £4.29
Incl. VAT Ex. VAT
Saving 5% - 10 + £4.88 £4.07
Incl. VAT Ex. VAT
Saving 10%
Product Information
Sizes are to DIN 471. Phosphate and oil finish.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | MBF01210B |
Features & Benefits | Sizes are to DIN 471
Phosphate and oil finish |
DIN | 471 |
Pack Quantity | 50 |
Shaft Diameter (mm) | 17 |
Coating/Finish | Phosphate & Oil |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers