Loading...

Select 18-8 Stainless Steel Hex Jam/Thin Nuts - Metric

View Range - 1 Products
Select 18-8 Stainless Steel Hex Jam/Thin Nuts - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Type
Hex Size
Select 18-8 Stainless Steel Hex Jam/Thin Nuts - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Material     Size (mm)     Type     Grade     Head Type     Hex Size     Compare ProductAdd to Personal Lists Quantity
MFA-20440B 11 In Stock
£3.96 £3.30
Incl. VAT Ex. VAT
Stainless Steel Hex Jam Nut 1.0630", 27.00mm Compare
Total

Why we are loved

Rated ‘World-class’ for customer service