The store will not work correctly in the case when cookies are disabled.
Select 2 x 1 x 3 - 1/2in Rod Fine Adjustment Mini Magnetic Stand
Product Information
Height of base: 1 in. Diameter of base: 1 in. Height of rod: 3-1/2 in. Diameter of rod: 1/4 in.
Technical Specification
More Information Brand | Select |
Type | Magnetic |
Manufacturer Part Number | 625-0572 |
Additional Information | Fine Adjustment Stem |
Features & Benefits | Height of base: 1 in
Diameter of base: 1 in
Height of rod: 3-1/2 in
Diameter of rod: 1/4 in |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers