The store will not work correctly in the case when cookies are disabled.
Select 20 x 25 Flat Point Metric Socket Set Screw
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 68069806 |
Key Size (mm) | 10 |
Point Type | Flat |
Length Under Head (mm) | 25 |
Type | Metric Socket Set Screws |
Pack Quantity | 1 |
Overall Length (mm) | 25 |
Thread Size | M-20x2.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers