The store will not work correctly in the case when cookies are disabled.
Select 24 To 27 Round Expander Fitting For Bolt Hole Castor
Product Information
Pressed steel zinc plated bodies, Wheel sizes: 75mm dia to 200mm dia., Braked versions on all sizes, Capacity: 125kg to 500kg.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | BZEXR25/30/SC |
Features & Benefits | Pressed steel zinc plated bodies
Wheel sizes: 75mm dia to 200mm dia.
Braked versions on all sizes
Capacity: 125kg to 500kg
Top plate & bolt hole versions |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers