The store will not work correctly in the case when cookies are disabled.
Select 2.5 X 24mm Slotted Spring Pin - Pack of 50
Unit Price - 1 + £3.71 £3.09
- 5 + £3.53 £2.94
Incl. VAT Ex. VAT
Saving 5% - 10 + £3.34 £2.78
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hardened spring steel with chamfered ends to aid insertion. Phosphate and oil finish.
Technical Specification
More Information Brand | Select |
Type | Roll / Sellock Pins |
Manufacturer Part Number | MBF02109K |
Diameter (mm) | 2.5 |
Features & Benefits | Hardened spring steel with chamfered ends to aid insertion
Phosphate and oil finish |
Length (mm) | 24 |
Pack Quantity | 50 |
Coating/Finish | Phosphate and oil finish |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers