Metric to DIN 6888. Inch to BS 46 Part 1. Plain finish.
Technical Specification
More Information
Brand
Select
Manufacturer Part Number
MBF02804M
Diameter (mm)
5 (13)
Features & Benefits
Metric to DIN 6888. Inch to BS 46 Part 1
Plain finish
Diameter number in brackets is width of the Woodruff key
Diameter number not in brackets is the widest dimension of the semi circle