The store will not work correctly in the case when cookies are disabled.
Select 30 x 1.5 Metric Fine Screw Ring Gauge Nogo Bs3643 6G R.H.
Product Information
Screw Ring Gauges. BS3643 6g fit Right Hand.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | G1475RN |
Size (mm) | 30 |
Thread Type | Metric Fine |
Type | NO-GO |
Pitch (mm) | 1.2 |
Size | 30 x 1.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers