Select 3/16 x 10 x 36in Ground Flat Stock is only available to buy in quantities of 1
Product Information
High quality tool steel that has been annealed to allow for greater workability as well as high hardness levels with minimal movement. This product offers great versatility for a wide range of engineering applications.
Technical Specification
More Information
Brand
Select
Material
AISI Typ 0-1
Manufacturer Part Number
GFI-00475M
Thickness (in)
3/16
Width (in)
10
Features & Benefits
Tolerances:
Imperial
Thickness ±0.001 in
Width -0.000 in + 0.005 in
Please note: other sizes are available upon request