The store will not work correctly in the case when cookies are disabled.
Select 3.2 X 45mm Split Cotter Pin - Pack of 50
Product Information
Zinc plated steel pins to ISO 1234. Due to wide hole tolerances these pins are suitable for both metric and inch applications.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | MBF02706C |
Diameter (mm) | 3.2 |
Features & Benefits | Zinc plated steel pins to ISO 1234
Due to wide hole tolerances these pins are suitable for both metric and inch applications |
Length (mm) | 45 |
Material | Steel |
Pack Quantity | 50 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers