The store will not work correctly in the case when cookies are disabled.
Select 3/4 x 10 UNC 'Nogo' Screw Ring Gauge 2A Unified
Technical Specification
More Information Brand | Select |
Size (in) | 3/4 x 10 |
Manufacturer Part Number | G2085RN |
Thread Type | UNC |
Type | NO-GO |
Size | 3/4 x 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers