Excellent alternative to standard key steel when corrosion resistance is a concern.
Technical Specification
More Information
Brand
Select
Thickness (in)
3/4
Manufacturer Part Number
80-657-509
Width (in)
3/4
Features & Benefits
Excellent alternative to standard key steel when corrosion resistance is a concern
Made from 303/304 stainless steel
Most tolerances on dimensions are undersized
Tensile strength 80,000 to 90,000psi
Rockwell hardness: RB 80-95