The store will not work correctly in the case when cookies are disabled.
Select 35mm External Circlip - Pack of 10
Product Information
Sizes are to DIN 471. Phosphate and oil finish.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | MBF01220E |
Features & Benefits | Sizes are to DIN 471
Phosphate and oil finish |
DIN | 471 |
Pack Quantity | 10 |
Shaft Diameter (mm) | 35 |
Coating/Finish | Phosphate & Oil |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers