The store will not work correctly in the case when cookies are disabled.
Select 3/8 x 1 1/2 Unc Socket Countersunk Screw Bs2470 - Pack of 100
Unit Price - 1 + £31.14 £25.95
- 5 + £29.58 £24.65
Incl. VAT Ex. VAT
Saving 5% - 10 + £28.03 £23.36
Incl. VAT Ex. VAT
Saving 10%
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | FST82611D |
Size (in) | 3/8 |
Length Under Head (in) | 1-1/2 |
Type | Socket Countersunk Screws |
DIN | 7991 |
Pack Quantity | 100 |
Grade | 10.9 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers