The store will not work correctly in the case when cookies are disabled.
Select 3/8 x 1 Unc Socket Head Countersunk Screw Din 912 - Pack of 100
Unit Price - 1 + £25.32 £21.10
- 5 + £24.06 £20.05
Incl. VAT Ex. VAT
Saving 5% - 10 + £22.79 £18.99
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 912, Grade 12.9, Self Colour
Technical Specification
More Information Brand | Select |
Size (in) | 3/8 |
Manufacturer Part Number | FST80609C |
Type | Socket Head |
Features & Benefits | DIN 912
Grade 12.9
Self Colour |
Length Under Head (in) | 1 |
DIN | 912 |
Pack Quantity | 100 |
Thread Type | UNC |
Grade | 12.9 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers