The store will not work correctly in the case when cookies are disabled.
Select 3/8 X 1/2 Mandrel Mounted SB-2S Felt Bob - Half Round Medium Density
Product Information
Felt bobs for deburring, finishing and fast polishing.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | AFB80234C |
Type | Felt Bob |
Diameter (in) | 3/8 |
Grade | Medium |
Density | Medium |
Shape Reference | SB-2S |
Length (in) | 1/2 |
Product Group | HALF ROUND |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers