The store will not work correctly in the case when cookies are disabled.
Select 3/8 x 1/8in BSPT Male Elbow
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | S07-L103 |
Thread Type | 1/8" |
Tube Outside Diameter (in) | 3/8" |
Tube Outside Diameter (mm) | 3/8" |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers