The store will not work correctly in the case when cookies are disabled.
Select 3/8 x 2 Unc Socket Countersunk Screw Bs2470 - Pack of 100
Unit Price - 1 + £67.27 £56.06
- 5 + £63.91 £53.26
Incl. VAT Ex. VAT
Saving 5% - 10 + £60.54 £50.45
Incl. VAT Ex. VAT
Saving 10%
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | FST82613K |
Size (in) | 3/8 |
Length Under Head (in) | 2 |
Type | Socket Countersunk Screws |
DIN | 7991 |
Pack Quantity | 100 |
Grade | 10.9 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers