The store will not work correctly in the case when cookies are disabled.
Select 3/8in Imperial Compression Nut
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | S00-3 |
Features & Benefits | Use for fluid or air
Working temperature: -65°F to 250°F
Working pressure: from 1500psi to 2000psi |
Tube Outside Diameter (mm) | 3/8" |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers