Rivets have higher grip range than standard, Ideal for inconsistent holes, multiple fixtures and, where the holes do not match such as ducting work
Technical Specification
More Information
Brand
Select
Type
Multi-Grip Aluminium Body
Manufacturer Part Number
MBF75413D
Size (mm)
4.0
Length (mm)
13
Features & Benefits
A range of quality rivets for the most common industrial fastening applications.
Drill Sizes: 3.2 mm rivet = 3.3 mm drill
4.0 mm rivet = 4.1 mm drill
4.8 mm rivet = 5.0 mm drill