"REJECT"- High impact resistance, Polypropylene backed.
Technical Specification
More Information
Brand
Select
Width (mm)
48
Length (m)
66
Manufacturer Part Number
A1590
Features & Benefits
Low cost, tough economy grade
High impact resistance
Polypropylene backed
Can be used by the Q.C dept
Helps to ensure parcels arrive as safe as possible
Can be used in a dispenser