The store will not work correctly in the case when cookies are disabled.
Select 4in Grip End Slip Grip Cutting Pliers
Product Information
Top quality alloy steel with plastic grips for comfort.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 00669069 |
Type | End Cutting |
Jaw Length (in) | 7/8 |
Features & Benefits | Top quality alloy steel with plastic grips for comfort |
Jaw Width (in) | 7/14 |
Finish | Alloy Steel |
Grips | Plastic Coated |
Overall Length (in) | 4 |
Style | End Cutting Pliers |
Handle Material | Plastic Coated |
Length (in) | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers