The store will not work correctly in the case when cookies are disabled.
Select 50 x 102mm 2 x 4 Red Strong Die Springs
Product Information
Strong Duty - Superior Materials & Wire Profile, Longer Spring Life, Manufactured to ISO 10243 Dimensions, Excellent Deflection.
Technical Specification
More Information Brand | Select |
Type | Strong Duty |
Hole Diameter (mm) | 50 |
Manufacturer Part Number | 67901330 |
Rod Diameter (mm) | 25 |
Length (mm) | 102 |
Load (N) | 7595 |
Max Deflection 41% | 31 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers