The store will not work correctly in the case when cookies are disabled.
Select 5-1/2in Grips End Cutting Pliers
Product Information
Top quality alloy steel with plastic grips for comfort.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 00669135 |
Type | End Cutting |
Jaw Length (in) | 1/2 |
Features & Benefits | Top quality alloy steel with plastic grips for comfort |
Jaw Width (in) | 6/14 |
Finish | Alloy Steel |
Grips | Plastic Coated |
Overall Length (in) | 5 1/2 |
Style | End Cutting Pliers |
Handle Material | Plastic Coated |
Length (in) | 5-1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers