The store will not work correctly in the case when cookies are disabled.
Select 5/16 X 1 1/2 Slotted Spring Pin - Pack of 10
Product Information
Hardened spring steel with chamfered ends to aid insertion. Phosphate and oil finish.
Technical Specification
More Information Brand | Select |
Type | Roll / Sellock Pins |
Diameter (in) | 5/16 |
Manufacturer Part Number | MBF02223C |
Features & Benefits | Hardened spring steel with chamfered ends to aid insertion
Phosphate and oil finish |
Length (in) | 1-1/2 |
Pack Quantity | 10 |
Coating/Finish | Phosphate and oil finish |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers