The store will not work correctly in the case when cookies are disabled.
Select 5/16 X 3/4 Slotted Spring Pin - Pack of 10
Unit Price - 1 + £3.52 £2.93
- 5 + £3.34 £2.78
Incl. VAT Ex. VAT
Saving 5% - 10 + £3.17 £2.64
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hardened spring steel with chamfered ends to aid insertion. Phosphate and oil finish.
Technical Specification
More Information Brand | Select |
Type | Roll / Sellock Pins |
Diameter (in) | 5/16 |
Manufacturer Part Number | MBF02222H |
Features & Benefits | Hardened spring steel with chamfered ends to aid insertion
Phosphate and oil finish |
Length (in) | 3/4 |
Pack Quantity | 10 |
Coating/Finish | Phosphate and oil finish |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers