The store will not work correctly in the case when cookies are disabled.
Select 5in Long Nose Mini Pliers
Product Information
Chrome plated alloy steel with plastic dipped handle grips for comfort.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 00669085 |
Type | Long Nose |
Jaw Length (in) | 1-1/2 |
Features & Benefits | Chrome plated alloy steel with plastic dipped handle grips for comfort |
Jaw Width (in) | 9/16 |
Finish | Chrome Plated |
Overall Length (in) | 5 |
Style | Long Nose |
Handle Material | Plastic Dipped |
Jaw Capacity (in) | 9/16 |
Length (in) | 5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers