The store will not work correctly in the case when cookies are disabled.
Select 6 X 1 Felt Square Edge Buffing Wheels - Medium Density
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | AFB90319H |
Type | Buffing Wheel |
Diameter (in) | 6 |
Features & Benefits | Use for all purpose buffing and polishing
Long lasting 100% wool felt, with pinhole
Pinhole centre as standard |
Thickness (in) | 1 |
Grade | Medium |
Density | Medium |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers