The store will not work correctly in the case when cookies are disabled.
Select 6 x 3/8 Self Tapping Screw Pan Head Pozi - Pack of 200
Product Information
Self Tapping Screws Pan Head Pozidrv - DIN 7981C
Technical Specification
More Information Brand | Select |
Diameter | 6 |
Manufacturer Part Number | MBF60610J |
Size (in) | 6 x 3/8 |
Type | Self Tapping Screw |
Screw Head Type | Pan Head Pozidrv |
DIN | 7981C |
Overall Length (in) | 3/8 |
Pack Quantity | 200 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers