The store will not work correctly in the case when cookies are disabled.
Select 6 X 50mm Taper Pin - Pack of 10
Product Information
Mild steel pins with industry standard DIN 1B taper of 1:50. Nominal diameter is the smallest end
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | MBF02518K |
Diameter (mm) | 6 |
Features & Benefits | Mild steel pins with industry standard DIN 1B taper of 1:50
Nominal diameter is the smallest end |
Length (mm) | 50 |
Pack Quantity | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers