The store will not work correctly in the case when cookies are disabled.
Select 60kg Steel Arm Universal Magnetic Base
Product Information
Multi-nimble joint for instant fixation in any position. Fits dovetail. Fine adjustment knob. On/Off switch on base.
Technical Specification
More Information Brand | Select |
Type | Magnetic |
Manufacturer Part Number | 625-1360 |
Features & Benefits | • Unique hydraulic clamping system
• Can hold all style dial indicators and dial test indicators
• On/Off switch on base |
Base Dimensions (mm) | 63 x 50 x 55 |
Pitch (mm) | 1.25 |
Pull Force (kg) | 60 |
Size (mm) | 63X50X55 |
Stem Length (mm) | 380 |
Thread Size | M8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers