The store will not work correctly in the case when cookies are disabled.
Select 7 x 1 Metric Coarse Screw Ring Gauge Nogo Bs3643 6G R.H.
Product Information
Screw Plug Gauges. Double ended GO and NOGO. BS3643 6g fit Right Hand.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | G1150RN |
Size (mm) | 7 |
Thread Type | Metric Coarse |
Type | NO-GO |
Pitch (mm) | 1 |
Size | 7 x 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers