The store will not work correctly in the case when cookies are disabled.
Select 8 x 1-1/4 Self Tapping Screw Countersunk Head Pozi - Pack of 100
Product Information
Self Tapping Screws Csk Head Pozidriv - DIN 7982C
Technical Specification
More Information Brand | Select |
Diameter | 8 |
Manufacturer Part Number | MBF61832H |
Size (in) | 8 x 1-1/4 |
Type | Self Tapping Screw |
Screw Head Type | Csk Head Posidrv |
DIN | 7982C |
Overall Length (in) | 1-1/4 |
Pack Quantity | 100 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers