The store will not work correctly in the case when cookies are disabled.
Select 8 x 1/2 Self Tapping Screw Countersunk Head Pozidriv - Pack of 100
Unit Price - 1 + £2.02 £1.68
- 5 + £1.92 £1.60
Incl. VAT Ex. VAT
Saving 5% - 10 + £1.81 £1.51
Incl. VAT Ex. VAT
Saving 10%
Product Information
Self Tapping Screws Csk Head Pozidriv - DIN 7982C
Technical Specification
More Information Brand | Select |
Diameter | 8 |
Manufacturer Part Number | MBF61813J |
Size (in) | 8 x 1/2 |
Type | Self Tapping Screw |
Screw Head Type | Csk Head Posidrv |
DIN | 7982C |
Overall Length (in) | 1/2 |
Pack Quantity | 100 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers