High quality tool steel that has been annealed to allow for greater workability as well as high hardness levels with minimal movement. This product offers great versatility for a wide range of engineering applications.
Technical Specification
More Information
Brand
Select
Material
AISI Typ 0-1
Manufacturer Part Number
MGF90821K
Thickness (mm)
8
Features & Benefits
Tolerances:
Metric
Thickness +0.05 mm -0 mm
Width -0.000 mm +0.20 mm
Please note: other sizes are available upon request