The store will not work correctly in the case when cookies are disabled.
Select 8 x 25 Flat Point Metric Socket Set Screw
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 68068287 |
Key Size (mm) | 4 |
Point Type | Flat |
Length Under Head (mm) | 25 |
Type | Metric Socket Set Screws |
Pack Quantity | 100 |
Overall Length (mm) | 25 |
Thread Size | M8x4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers