The store will not work correctly in the case when cookies are disabled.
Select 8in x 3/8inBlade Width Round Shaft Screw Driver
Product Information
Cross ground tips. Deeply enclosed blades. Large comfortable handles. Designed for maximum effectiveness.
Technical Specification
More Information Brand | Select |
Tip Type | Slotted |
Manufacturer Part Number | 62830476 |
Blade Width (in) | 3/8 |
Shaft Length (in) | 8 |
Point Size (in) | 3/8 |
Overall Length (in) | 12 |
Shaft Diameter (in) | 8 |
Type | Standard |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers