The store will not work correctly in the case when cookies are disabled.
Select 8M x 70 x 1.25 10.9 Zinc-Blue Hex Head Screw
Product Information
Alloy Steel Zinc Dichromate Plated Hex Head Grade 10.9, 150,000 psi tensile strength (Grade 8 equivalent).
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 40071656 |
Size (mm) | M8 |
Type | Hex Head |
Length Under Head (mm) | 70 |
Pack Quantity | 100 |
Thread Size | M8X1.25 |
Thread Type | Metric |
Material | Alloy Steel |
Coating/Finish | Zinc Plated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers