Loading...

Select 9 x 11 inch No Load Aluminium Oxide Paper Sheets

View Range - 1 Products
Select 9 x 11 inch No Load Aluminium Oxide Paper Sheets is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Type
Width (in)
Grit
Backing
Length (in)
Select 9 x 11 inch No Load Aluminium Oxide Paper Sheets
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Material     Type     Width (in)     Width (mm)     Grit     Backing     Length (in)     Length (mm)     Compare ProductAdd to Personal Lists Quantity
JMS-34327E 150 In Stock
£0.35 £0.29
Incl. VAT Ex. VAT
Aluminium Oxide Standard Sheet 9 320 A 11 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service