The store will not work correctly in the case when cookies are disabled.
Select 9 x 11in 180 Grit Wet/Dry Paper Sheet
Product Information
Ideal for all materials and prepaint applications.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 05891809 |
Type | Sheets |
Width (in) | 9 |
Length (in) | 11 |
Grit | 180 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers