The store will not work correctly in the case when cookies are disabled.
Select 9 x 11in 50 Grit Aluminium Oxide Standard Sheet
Product Information
Aggressive cutting and durability provides usage for a wide range of applications and materials.
Technical Specification
More Information Brand | Select |
Material | Aluminium Oxide |
Manufacturer Part Number | 70034509 |
Type | Standard Sheet |
Width (in) | 9 |
Features & Benefits | Aggressive cutting and durability provides usage for a wide range of applications and materials |
Length (in) | 11 |
Grit | 50 |
Backing | D |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers