Loading...

Select Class 10 Blue Hex Nuts - Metric

View Range - 2 Products
Select Class 10 Blue Hex Nuts - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Size (mm)
Type
Hex Size
Select Class 10 Blue Hex Nuts - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Material     Size (mm)     Type     Grade     Head Type     Hex Size     Compare ProductAdd to Personal Lists Quantity
MFA-20175C Delivery in 28 days. Click here to request stock availability.
£0.22 £0.18
Incl. VAT Ex. VAT
Alloy Steel M10 High Strength Hex Nut .6299", 16.00mm Compare
MFA-20200K 18 In Stock
£9.23 £7.69
Incl. VAT Ex. VAT
Alloy Steel M30 High Strength Hex Nut 1.8110", 46.00mm Compare
Total

Why we are loved

Rated ‘World-class’ for customer service