The store will not work correctly in the case when cookies are disabled.
Select Fuel Can - Green (Unleaded) - 5L
Product Information
EN and UN approved fuel cans with safety screw lock cap and flexible pouring spout. Colour coded for easy identification of content.
Technical Specification
More Information Brand | Select |
Fuel | Unleaded |
Manufacturer Part Number | JC5G |
Type | Fuel Can |
Capacity (l) | 5 |
Additional Information | Fuel: Unleaded |
Features & Benefits | EN and UN approved fuel cans with safety screw lock cap and flexible pouring spout
Colour coded for easy identification of content |
Size | 5L |
Colour | Green |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers