The store will not work correctly in the case when cookies are disabled.
Select Hex 7/16-14 0 CouPlateding Nut Gr 2 Zinc Plated
Product Information
Used to couple two products of the same thread dimensions for extending length or leveling
Technical Specification
More Information Brand | Select |
Type | Heavy Coupling Nut |
Manufacturer Part Number | 67482968 |
Hex Size | .6250", 5/8 |
Material | Steel |
Thread Size | 7/16-14 |
Coating/Finish | Zinc Plated |
Pack Quantity | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers