The store will not work correctly in the case when cookies are disabled.
Select Lever 2 Position 1/4in Ports
Product Information
The working pressure is 0-8 Bar. The temperature range is -5 to +80degC.
Technical Specification
More Information Brand | Select |
Type | Roller Level |
Manufacturer Part Number | EM-MJ32-08S2 |
Connection (in) | 1/4 BSPP |
Features & Benefits | Working pressure 0-8 Bar
Temperature -5 to +80°C |
Function | 3/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers