The store will not work correctly in the case when cookies are disabled.
Select M10 Thread Steel Socket Style Leveller
Technical Specification
More Information Brand | Select |
Thread Size | M10 |
Manufacturer Part Number | 26143032 |
Maximum load (kg) (lb) | 1,750 (3,750) |
Features & Benefits | Socket style steel levelling devices swivel 15° off the centreline to adjust to uneven surfaces. The finish is zinc plate with gold chromate |
B (mm) (in) | 17 (.669) |
C (mm) (in) | 22 (.87) |
D (mm) (in) | 32 (1.26) |
E (mm) (in) | 5 (.20) |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers