The store will not work correctly in the case when cookies are disabled.
Select M10 x 12 x 70 Socket Shoulder Bolts Bs4168 - Pack of 25
Unit Price - 1 + £85.44 £71.20
- 5 + £81.17 £67.64
Incl. VAT Ex. VAT
Saving 5% - 10 + £76.90 £64.08
Incl. VAT Ex. VAT
Saving 10%
Product Information
BS 4168, Grade 12.9, ISO metric thread, Length measurement does not include thread.
Technical Specification
More Information Brand | Select |
Diameter | Dia. 12mm M10 Thread 8mm A/F Key |
Manufacturer Part Number | FST91070E |
Features & Benefits | BS 4168
Grade 12.9
ISO metric thread
Self Colour
Length measurement does not include thread |
Key Size (mm) | 8 |
Length Under Head (mm) | 70 |
Type | Metric Socket Head Shoulder Screws |
Pack Quantity | 25 |
Grade | 12.9 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers