The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Select M10 x 55 A4 316 Stainless Steel Socket Head Cap Screw
Product Information
316 Stainless Steel DIN 912 - A-4 - Stainless steel is more corrosion resistant than 18-8, is non-magnetic and suitable for outdoor, marine or other harsh condition enviroments
Technical Specification
More Information Brand Select Manufacturer Part Number 2130904 Size (mm) M10 Type Socket Head Key Size (mm) 8.0 Length Under Head (mm) 55 Pack Quantity 25 Thread Size M10X1.5 Thread Type Metric Coating/Finish 316 Stainless Steel
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.