The store will not work correctly in the case when cookies are disabled.
Select M12 x 1.75 Steel No Locking Knurled Plunger
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 62124037 |
Initial End Force (lb) | 4.45 -1 |
Features & Benefits | Knurled knob design
Hand-retractable
Metric threads
Stainless steel resists corrosion
Non-locking design |
Final End Force (lb) | 44.5 -10 |
B (mm) | 23 |
Thread Size | M12 x 1.75 |
B (mm) (in) | 23 -0.905 |
C (mm) | 6 |
C (mm) (in) | 6 -0.236 |
d (mm) | 6 |
D (mm) (in) | 6 -0.236 |
E (mm) (in) | 25 -0.984 |
F (mm) (in) | 16 -0.63 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers