The store will not work correctly in the case when cookies are disabled.
Select M12 x 25 Socket Set Screw Din 916 - Pack of 100
Product Information
DIN 916, ISO metric threads.
Technical Specification
More Information Brand | Select |
Diameter | M12 Pitch |
Manufacturer Part Number | FST61225K |
Features & Benefits | DIN 916
ISO metric threads |
Length Under Head (mm) | 25 |
Type | Metric Cup Point Socket Set Screws |
DIN | 916 |
Pack Quantity | 100 |
Overall Length (mm) | 25 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers